Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

LNMX151008PNR-M MM30P Carbide Milling Insert, 10PK

  • Mfr # 148900PK

  • Zoro # G910710362


product price: $436.99
/pk 10, $43.70/ea
Free Shipping & Returns

Key Features

Insert Style
LNMX
Inscribed Circle
0.391 in
Insert Size
151008
Insert Material
Carbide
Insert Thickness
0.391 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
148900PK
Zoro #
G910710362
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Insert Size
151008
Insert Thickness
0.391 in

Details

Insert Style
LNMX
Inscribed Circle
0.391 in
Insert Material
Carbide
Manufacturer's Grade
MM30P

Description

Insert Style: LNMX Insert Size: 151008 Material: Carbide Manufacturer's Grade: MM30P Inscribed Circle Decimal Inch: 0.391 Thickness Decimal Inch: 0.391Strong geometry for roughing applications in a variety of steels

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.