
LNMX151008PNR-M PM25C Carbide Milling Insert, 10PK
Mfr # 145603PK
Zoro # G410710282
product price: $434.99
/pk 10, $43.50/ea
Free Shipping & Returns
Key Features
Insert Thickness
0.391 in
Insert Material
Carbide
Overall Length
0.594 in
Insert Size
151008
Insert Style
LNMX
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
145603PK
Zoro #
G410710282
UPC #
-
Country of Origin
Korea, Republic of
Dimensions
Insert Thickness
0.391 in
Overall Length
0.594 in
Insert Size
151008
Details
Insert Material
Carbide
Insert Style
LNMX
Material Grade
C5, C5-6
Manufacturer's Grade
PM25C
Description
Insert Style: LNMX Insert Size: 151008 Material: Carbide Manufacturer's Grade: PM25C Material Grade: C5, C5-6 Length Decimal Inch: 0.594 Thickness Decimal Inch: 0.391Strong geometry for roughing applications in a variety of steels
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.