Zoro Homepage

LNMX151008PNR-M PM40P Carbide Milling Insert, 10PK

  • Mfr # 149351PK

  • Zoro # G310709775


product price: $434.99
/pk 10, $43.50/ea
Free Shipping & Returns

Key Features

Insert Style
LNMX
Insert Material
Carbide
Overall Length
0.594 in
Insert Size
151008
Insert Thickness
0.391 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
149351PK
Zoro #
G310709775
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Overall Length
0.594 in
Insert Size
151008
Insert Thickness
0.391 in

Details

Insert Style
LNMX
Insert Material
Carbide
Material Grade
C5, C5-6
Manufacturer's Grade
PM40P

Description

Insert Style: LNMX Insert Size: 151008 Material: Carbide Manufacturer's Grade: PM40P Material Grade: C5, C5-6 Length Decimal Inch: 0.594 Thickness Decimal Inch: 0.391Strong geometry for roughing applications in a variety of steels

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.