Zoro Homepage

M10 x 1.25mm H.S.S. Metric Plug Hand Taps

  • Mfr # 123490

  • Zoro # G705875412


product price: $19.15
/ea

Key Features

Features
High Speed Steel for hand tapping of through holes in ferrous and non-ferrous alloys.
Tap Finish
Bright
Tap Thread Size
M10x1.25
Number of Flutes
4
Tap Chamfer
Plug
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
123490
Zoro #
G705875412
UPC #
-
Country of Origin
Japan

Dimensions

Tap Thread Size
M10x1.25
Overall Length
2-15/16 in
Thread Length
1-1/4 in

Details

Features
High Speed Steel for hand tapping of through holes in ferrous and non-ferrous alloys.
Tap Finish
Bright
Number of Flutes
4
Tap Chamfer
Plug
Thread Limit
D5
Through Coolant
No
Tap Material
High Speed Steel
Thread Direction
Right Hand

Description

High Speed Steel for hand tapping of through holes in ferrous and non-ferrous alloys.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.