
M10 x 1.25mm H.S.S. Metric Taper Hand Taps
Mfr # 123500
Zoro # G505875360
product price: $17.59
/eaKey Features
Thread Limit
D5
Tap Thread Size
M10x1.25
Tap Finish
Bright
Thread Length
1-1/4 in
Thread Direction
Right Hand
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
123500
Zoro #
G505875360
UPC #
-
Country of Origin
Japan
Dimensions
Tap Thread Size
M10x1.25
Thread Length
1-1/4 in
Overall Length
2-15/16 in
Details
Thread Limit
D5
Tap Finish
Bright
Thread Direction
Right Hand
Tap Chamfer
Taper
Number of Flutes
4
Through Coolant
No
Features
High Speed Steel for hand tapping of through holes in ferrous and non-ferrous alloys.
Tap Material
High Speed Steel
Description
High Speed Steel for hand tapping of through holes in ferrous and non-ferrous alloys.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.