
M10 x 1.5mm H.S.S. Metric Taper Hand Taps
Mfr # 123501
Zoro # G905875465
product price: $17.59
/eaKey Features
Tap Material
High Speed Steel
Tap Finish
Bright
Thread Length
1-1/4 in
Thread Limit
D6
Tap Chamfer
Taper
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
123501
Zoro #
G905875465
UPC #
-
Country of Origin
Japan
Dimensions
Thread Length
1-1/4 in
Tap Thread Size
M10x1.25
Overall Length
2-15/16 in
Details
Tap Material
High Speed Steel
Tap Finish
Bright
Thread Limit
D6
Tap Chamfer
Taper
Thread Direction
Right Hand
Features
High Speed Steel for hand tapping of through holes in ferrous and non-ferrous alloys.
Through Coolant
No
Number of Flutes
4
Description
High Speed Steel for hand tapping of through holes in ferrous and non-ferrous alloys.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.