
M10 x 1.5mm Orange Ring HSSE-V3 Spiral Flute Taps
Mfr # 124994
Zoro # G505875223
product price: $41.49
/eaKey Features
Thread Length
0.591 in
Tap Finish
Black Oxide
Through Coolant
No
Flute Direction
Right
Material Application
Stainless Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
124994
Zoro #
G505875223
UPC #
-
Country of Origin
Japan
Dimensions
Thread Length
0.591 in
Overall Length
2-15/16 in
Tap Thread Size
M10x1.5
Details
Tap Finish
Black Oxide
Through Coolant
No
Flute Direction
Right
Material Application
Stainless Steel
Features
HSSE-V3% Vanadium Superior performance in stainless steels Up to 35 HRC
Thread Direction
Right Hand
Tap Material
HSSE-V3
Standards
ISO Metric Fine
Tap Chamfer
2.5P
Thread Limit
D6
Number of Flutes
3
Description
HSSE-V3% Vanadium - Superior performance in stainless steels - Up to 35 HRC
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.