Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

M12 x 1.75mm H.S.S. Metric Taper Hand Taps

  • Mfr # 123503

  • Zoro # G205875479


product price: $18.19
/ea

Key Features

Number of Flutes
4
Thread Limit
D6
Tap Thread Size
M12x.4
Tap Finish
Bright
Features
High Speed Steel for hand tapping of through holes in ferrous and non-ferrous alloys.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
123503
Zoro #
G205875479
UPC #
-
Country of Origin
Japan

Dimensions

Tap Thread Size
M12x.4
Overall Length
3-3/8 in
Thread Length
1-21/32 in

Details

Number of Flutes
4
Thread Limit
D6
Tap Finish
Bright
Features
High Speed Steel for hand tapping of through holes in ferrous and non-ferrous alloys.
Thread Direction
Right Hand
Tap Chamfer
Taper
Tap Material
High Speed Steel
Through Coolant
No

Description

High Speed Steel for hand tapping of through holes in ferrous and non-ferrous alloys.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.