Zoro Homepage

M14 x 2.0mm H.S.S. Metric Plug Hand Taps

  • Mfr # 123082

  • Zoro # G205875417


product price: $30.35
/ea

Key Features

Thread Direction
Right Hand
Through Coolant
No
Tap Finish
Bright
Features
High Speed Steel for hand tapping of through holes in ferrous and non-ferrous alloys.
Tap Material
High Speed Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
123082
Zoro #
G205875417
UPC #
-
Country of Origin
Japan

Dimensions

Overall Length
3-19/32 in
Tap Thread Size
M14x2.0
Thread Length
1-21/32 in

Details

Thread Direction
Right Hand
Through Coolant
No
Tap Finish
Bright
Features
High Speed Steel for hand tapping of through holes in ferrous and non-ferrous alloys.
Tap Material
High Speed Steel
Number of Flutes
4
Tap Chamfer
Plug
Thread Limit
D7

Description

High Speed Steel for hand tapping of through holes in ferrous and non-ferrous alloys.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.