
M16 x 1.5mm Yellow Ring HSSE-V3 Spiral Flute Taps
Mfr # 123668
Zoro # G805875350
product price: $58.35
/eaKey Features
Material Application
Steels &, Other Materials Up To 35HRC
Thread Direction
Right Hand
Tap Finish
Black Oxide
Thread Limit
D6
Flute Direction
Right
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
123668
Zoro #
G805875350
UPC #
-
Country of Origin
Japan
Dimensions
Thread Length
0.787 in
Tap Thread Size
M16x1.5
Overall Length
3-13/16 in
Details
Material Application
Steels &, Other Materials Up To 35HRC
Thread Direction
Right Hand
Tap Finish
Black Oxide
Thread Limit
D6
Flute Direction
Right
Number of Flutes
3
Through Coolant
No
Tap Chamfer
2.5P
Tap Material
HSSE-V3
Standards
ISO Metric Fine
Description
HSSE-V3% Vanadium - Superior performance in hardened tool steels such as 4140, 4340, H13, D2. - Up to 35 HHRC Designed for high-speed tapping applications. Developed to withstand the high stress and high heat associated with high-speed CNC production tapping. Features a unique free-cutting design with a special tempering and geometry which contributes to extra tool life.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.