M16 x 2mm Blue Ring HSSE-V3 Metric Spiral Point Taps

  • Mfr # 119768

  • Zoro # G105875616


product price: $42.39
/ea

Key Features

Thread Direction
Right Hand
Tap Thread Size
M16x2
Thread Length
1.102 in
Number of Flutes
3
Tap Chamfer
4.5P
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
119768
Zoro #
G105875616
UPC #
-
Country of Origin
Japan

Dimensions

Tap Thread Size
M16x2
Thread Length
1.102 in
Overall Length
3-13/16 in

Details

Thread Direction
Right Hand
Number of Flutes
3
Tap Chamfer
4.5P
Tap Material
HSSE-V3
Tap Finish
Black Oxide
Thread Limit
D7
Standards
ISO Metric Coarse
Through Coolant
No

Description

Designed for high-speed tapping applications. Developed to withstand the high stress and high heat associated with high-speed CNC production or conventional tapping. Features a unique free-cutting design with a special tempering and geometry which contributes to extra tool life. - Used in general machine tapping applications for mild carbon steels such as 1018, 1010, 1035, 1045, 1050 and 1065 - Up to 25 HHRC - 4.5 Pitch lead - Designed for through holes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.