Zoro Homepage

M16 x 2mm Orange Ring HSSE-V3 Spiral Flute Taps

  • Mfr # 124997

  • Zoro # G805875312


product price: $51.15
/ea

Key Features

Flute Direction
Right
Thread Length
0.787 in
Tap Finish
Black Oxide
Thread Direction
Right Hand
Material Application
Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
124997
Zoro #
G805875312
UPC #
-
Country of Origin
Japan

Dimensions

Thread Length
0.787 in
Tap Thread Size
M16x2
Overall Length
3-13/16 in

Details

Flute Direction
Right
Tap Finish
Black Oxide
Thread Direction
Right Hand
Material Application
Stainless Steel
Tap Material
HSSE-V3
Through Coolant
No
Number of Flutes
3
Standards
ISO Metric Coarse
Tap Chamfer
2.5P
Thread Limit
D7
Features
HSSE-V3% Vanadium Superior performance in stainless steels Up to 35 HRC

Description

HSSE-V3% Vanadium - Superior performance in stainless steels - Up to 35 HRC

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.