Zoro Homepage

M16 x 2mm Orange Ring HSSE-V3 Spiral Point Taps

  • Mfr # 124899

  • Zoro # G605875604


product price: $69.19
/ea

Key Features

Tap Thread Size
M16x2
Thread Direction
Right Hand
Thread Limit
D7
Tap Chamfer
4.5P
Through Coolant
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
124899
Zoro #
G605875604
UPC #
-
Country of Origin
Japan

Dimensions

Tap Thread Size
M16x2
Thread Length
1.102 in
Overall Length
3-13/16 in

Details

Thread Direction
Right Hand
Thread Limit
D7
Tap Chamfer
4.5P
Through Coolant
No
Tap Material
HSSE-V3
Number of Flutes
3
Tap Finish
Black Oxide
Features
HSSE-V3% Vanadium Superior performance in stainless steels Up to 35 HRC
Standards
ISO Metric Coarse

Description

HSSE-V3% Vanadium - Superior performance in stainless steels - Up to 35 HRC

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.