Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

M18 x 1.5mm Yellow Ring HSSE-V3 Spiral Point Taps

  • Mfr # 123523

  • Zoro # G305875553


product price: $64.79
/ea

Key Features

Tap Finish
Black Oxide
Tap Thread Size
M18x1.5
Thread Length
1.102 in
Tap Material
HSSE-V3
Overall Length
4-1/32 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
123523
Zoro #
G305875553
UPC #
-
Country of Origin
Japan

Dimensions

Tap Thread Size
M18x1.5
Thread Length
1.102 in
Overall Length
4-1/32 in

Details

Tap Finish
Black Oxide
Tap Material
HSSE-V3
Number of Flutes
4
Thread Direction
Right Hand
Thread Limit
D6
Tap Chamfer
4.5P
Through Coolant
No
Standards
ISO Metric Fine

Description

HSSE-V3% Vanadium - Superior performance in hardened tool steels such as 4140, 4340, H13, D2. - Up to 35 HRC Designed for high-speed tapping applications. Developed to withstand the high stress and high heat associated with high-speed CNC production tapping. Features a unique free-cutting design with a special tempering and geometry which contributes to extra tool life.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.