Zoro Homepage

M18 x 2.5mm H.S.S. Metric Bottom Hand Taps

  • Mfr # 123089

  • Zoro # G405875460


product price: $45.39
/ea

Key Features

Tap Material
High Speed Steel
Overall Length
4-1/32 in
Number of Flutes
4
Thread Limit
D7
Through Coolant
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
123089
Zoro #
G405875460
UPC #
-
Country of Origin
Japan

Dimensions

Overall Length
4-1/32 in
Thread Length
1-13/16 in
Tap Thread Size
M18x2.5

Details

Tap Material
High Speed Steel
Number of Flutes
4
Thread Limit
D7
Through Coolant
No
Thread Direction
Right Hand
Features
High Speed Steel for hand tapping of through holes in ferrous and non-ferrous alloys.
Tap Finish
Bright
Tap Chamfer
Bottoming

Description

High Speed Steel for hand tapping of through holes in ferrous and non-ferrous alloys.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.