Zoro Homepage

M18 x 2.5mm H.S.S. Metric Plug Hand Taps

  • Mfr # 123088

  • Zoro # G705875481


product price: $52.15
/ea

Key Features

Number of Flutes
4
Through Coolant
No
Tap Finish
Bright
Tap Thread Size
M18x2.5
Thread Direction
Right Hand
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
123088
Zoro #
G705875481
UPC #
-
Country of Origin
Japan

Dimensions

Tap Thread Size
M18x2.5
Thread Length
1-13/16 in
Overall Length
4-1/32 in

Details

Number of Flutes
4
Through Coolant
No
Tap Finish
Bright
Thread Direction
Right Hand
Tap Material
High Speed Steel
Thread Limit
D7
Features
High Speed Steel for hand tapping of through holes in ferrous and non-ferrous alloys.
Tap Chamfer
Plug

Description

High Speed Steel for hand tapping of through holes in ferrous and non-ferrous alloys.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.