Zoro Homepage

M18 x 2.5mm H.S.S. Metric Taper Hand Taps

  • Mfr # 123087

  • Zoro # G405875491


product price: $52.25
/ea

Key Features

Thread Length
1-13/16 in
Thread Direction
Right Hand
Tap Finish
Bright
Through Coolant
No
Thread Limit
D7
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
123087
Zoro #
G405875491
UPC #
-
Country of Origin
Japan

Dimensions

Thread Length
1-13/16 in
Overall Length
4-1/32 in
Tap Thread Size
M18x2.5

Details

Thread Direction
Right Hand
Tap Finish
Bright
Through Coolant
No
Thread Limit
D7
Number of Flutes
4
Tap Chamfer
Taper
Tap Material
High Speed Steel
Features
High Speed Steel for hand tapping of through holes in ferrous and non-ferrous alloys.

Description

High Speed Steel for hand tapping of through holes in ferrous and non-ferrous alloys.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.