Zoro Homepage

M20 x 2.5mm H.S.S. Metric Taper Hand Taps

  • Mfr # 123090

  • Zoro # G105875425


product price: $70.95
/ea

Key Features

Number of Flutes
4
Through Coolant
No
Tap Thread Size
M20x2.5
Thread Limit
D6
Thread Length
2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
123090
Zoro #
G105875425
UPC #
-
Country of Origin
Japan

Dimensions

Tap Thread Size
M20x2.5
Thread Length
2 in
Overall Length
4-15/32 in

Details

Number of Flutes
4
Through Coolant
No
Thread Limit
D6
Thread Direction
Right Hand
Features
High Speed Steel for hand tapping of through holes in ferrous and non-ferrous alloys.
Tap Finish
Bright
Tap Chamfer
Taper
Tap Material
High Speed Steel

Description

High Speed Steel for hand tapping of through holes in ferrous and non-ferrous alloys.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.