Zoro Homepage

M20 x 2.5mm Orange Ring HSSE-V3 Spiral Point Taps

  • Mfr # 124903

  • Zoro # G105875579


product price: $109.99
/ea
Free Shipping & Returns

Key Features

Tap Thread Size
M20x2.5
Tap Finish
Black Oxide
Tap Chamfer
4.5P
Thread Length
1.22 in
Features
HSSE-V3% Vanadium Superior performance in stainless steels Up to 35 HRC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
124903
Zoro #
G105875579
UPC #
-
Country of Origin
Japan

Dimensions

Tap Thread Size
M20x2.5
Thread Length
1.22 in
Overall Length
4-1/4 in

Details

Tap Finish
Black Oxide
Tap Chamfer
4.5P
Features
HSSE-V3% Vanadium Superior performance in stainless steels Up to 35 HRC
Through Coolant
No
Thread Limit
D6
Number of Flutes
3
Thread Direction
Right Hand
Standards
ISO Metric Coarse
Tap Material
HSSE-V3

Description

HSSE-V3% Vanadium - Superior performance in stainless steels - Up to 35 HRC

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.