
M24 x 1.5mm Yellow Ring HSSE-V3 Spiral Flute Taps
Mfr # 123676
Zoro # G705875283
product price: $191.99
/ea
Free Shipping & Returns
Key Features
Tap Chamfer
2.5P
Thread Length
1.181 in
Material Application
Steels &, Other Materials Up To 35HRC
Through Coolant
No
Flute Direction
Right
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
123676
Zoro #
G705875283
UPC #
-
Country of Origin
Japan
Dimensions
Thread Length
1.181 in
Tap Thread Size
M24x1.5
Overall Length
4-29/32 in
Details
Tap Chamfer
2.5P
Material Application
Steels &, Other Materials Up To 35HRC
Through Coolant
No
Flute Direction
Right
Number of Flutes
4
Thread Direction
Right Hand
Thread Limit
D5
Tap Finish
Black Oxide
Standards
ISO Metric Fine
Tap Material
HSSE-V3
Description
HSSE-V3% Vanadium - Superior performance in hardened tool steels such as 4140, 4340, H13, D2. - Up to 35 HHRC Designed for high-speed tapping applications. Developed to withstand the high stress and high heat associated with high-speed CNC production tapping. Features a unique free-cutting design with a special tempering and geometry which contributes to extra tool life.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.