Zoro Homepage

M24 x 3.0mm H.S.S. Metric Bottom Hand Taps

  • Mfr # 123097

  • Zoro # G805875381


product price: $92.55
/ea
Free Shipping & Returns

Key Features

Number of Flutes
4
Tap Thread Size
M24x3.0
Through Coolant
No
Tap Material
High Speed Steel
Features
High Speed Steel for hand tapping of through holes in ferrous and non-ferrous alloys.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
123097
Zoro #
G805875381
UPC #
-
Country of Origin
Japan

Dimensions

Tap Thread Size
M24x3.0
Thread Length
2-7/32 in
Overall Length
4-29/32 in

Details

Number of Flutes
4
Through Coolant
No
Tap Material
High Speed Steel
Features
High Speed Steel for hand tapping of through holes in ferrous and non-ferrous alloys.
Tap Finish
Bright
Thread Limit
D7
Thread Direction
Right Hand
Tap Chamfer
Bottoming

Description

High Speed Steel for hand tapping of through holes in ferrous and non-ferrous alloys.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.