Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

M24 x 3mm Orange Ring HSSE-V3 Spiral Flute Taps

  • Mfr # 124944

  • Zoro # G405875279


product price: $161.99
/ea
Free Shipping & Returns

Key Features

Flute Direction
Right
Thread Limit
D7
Number of Flutes
4
Tap Material
HSSE-V3
Tap Thread Size
M24x3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
124944
Zoro #
G405875279
UPC #
-
Country of Origin
Japan

Dimensions

Tap Thread Size
M24x3
Thread Length
1.181 in
Overall Length
4-29/32 in

Details

Flute Direction
Right
Thread Limit
D7
Number of Flutes
4
Tap Material
HSSE-V3
Thread Direction
Right Hand
Tap Chamfer
2.5P
Through Coolant
No
Tap Finish
Black Oxide
Material Application
Stainless Steel
Features
HSSE-V3% Vanadium Superior performance in stainless steels Up to 35 HRC
Standards
ISO Metric Coarse

Description

HSSE-V3% Vanadium - Superior performance in stainless steels - Up to 35 HRC

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.