Zoro Homepage

M24 x 3mm Yellow Ring HSSE-V3 Spiral Flute Taps

  • Mfr # 123677

  • Zoro # G305875232


product price: $181.99
/ea
Free Shipping & Returns

Key Features

Material Application
Steels &amp, Other Materials Up To 35HRC
Thread Direction
Right Hand
Overall Length
4-29/32 in
Through Coolant
No
Standards
ISO Metric Coarse
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
123677
Zoro #
G305875232
UPC #
-
Country of Origin
Japan

Dimensions

Overall Length
4-29/32 in
Tap Thread Size
M24x3
Thread Length
1.181 in

Details

Material Application
Steels &amp, Other Materials Up To 35HRC
Thread Direction
Right Hand
Through Coolant
No
Standards
ISO Metric Coarse
Tap Material
HSSE-V3
Flute Direction
Right
Tap Chamfer
2.5P
Number of Flutes
4
Thread Limit
D7
Tap Finish
Black Oxide

Description

HSSE-V3% Vanadium - Superior performance in hardened tool steels such as 4140, 4340, H13, D2. - Up to 35 HHRC Designed for high-speed tapping applications. Developed to withstand the high stress and high heat associated with high-speed CNC production tapping. Features a unique free-cutting design with a special tempering and geometry which contributes to extra tool life.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.