
M3 x 0.5mm Orange Ring HSSE-V3 Spiral Flute Taps
Mfr # 124988
Zoro # G105875234
product price: $26.75
/eaKey Features
Thread Limit
D3
Material Application
Stainless Steel
Thread Length
0.197 in
Tap Chamfer
2.5P
Tap Finish
Black Oxide
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
124988
Zoro #
G105875234
UPC #
-
Country of Origin
Japan
Dimensions
Thread Length
0.197 in
Overall Length
1-15/16 in
Tap Thread Size
M3x0.5
Details
Thread Limit
D3
Material Application
Stainless Steel
Tap Chamfer
2.5P
Tap Finish
Black Oxide
Standards
ISO Metric Coarse
Flute Direction
Right
Through Coolant
No
Tap Material
HSSE-V3
Features
HSSE-V3% Vanadium Superior performance in stainless steels Up to 35 HRC
Thread Direction
Right Hand
Number of Flutes
3
Description
HSSE-V3% Vanadium - Superior performance in stainless steels - Up to 35 HRC
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.