
M6 x 1.0mm HSSE-V3 Spiral Flute Taps For Aluminum
Mfr # 124615
Zoro # G705875276
product price:ย $17.85
/eaKey Features
Flute Direction
Right
Number of Flutes
2
Thread Limit
D5
Tap Material
HSSE-V3
Thread Direction
Right Hand
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
124615
Zoro #
G705875276
UPC #
-
Country of Origin
Japan
Dimensions
Tap Thread Size
M6x1.0
Overall Length
2-1/2 in
Thread Length
0.394 in
Details
Flute Direction
Right
Number of Flutes
2
Thread Limit
D5
Tap Material
HSSE-V3
Thread Direction
Right Hand
Features
High performance taps with special geometries &, bright finish for Aluminum. Bright finish 45ยบ Spiral flute
Tap Chamfer
2.5P
Standards
ISO Metric Coarse
Through Coolant
No
Material Application
Aluminum
Tap Finish
Black Oxide
Description
High performance taps with special geometries & bright finish for Aluminum. - Bright finish - 45o Spiral flute
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.