Zoro Homepage

M6 x 1mm Orange Ring HSSE-V3 Spiral Flute Taps

  • Mfr # 124991

  • Zoro # G405875286


product price: $27.45
/ea

Key Features

Number of Flutes
3
Flute Direction
Right
Through Coolant
No
Tap Chamfer
2.5P
Overall Length
2-1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
124991
Zoro #
G405875286
UPC #
-
Country of Origin
Japan

Dimensions

Overall Length
2-1/2 in
Thread Length
0.394 in
Tap Thread Size
M6x1

Details

Number of Flutes
3
Flute Direction
Right
Through Coolant
No
Tap Chamfer
2.5P
Material Application
Stainless Steel
Thread Direction
Right Hand
Tap Finish
Black Oxide
Tap Material
HSSE-V3
Features
HSSE-V3% Vanadium Superior performance in stainless steels Up to 35 HRC
Standards
ISO Metric Coarse
Thread Limit
D5

Description

HSSE-V3% Vanadium - Superior performance in stainless steels - Up to 35 HRC

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.