Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

M6 x 1mm Orange Ring HSSE-V3 Spiral Point Taps

  • Mfr # 124958

  • Zoro # G305875539


product price: $20.45
/ea

Key Features

Features
HSSE-V3% Vanadium Superior performance in stainless steels Up to 35 HRC
Tap Finish
Black Oxide
Number of Flutes
3
Thread Limit
D5
Overall Length
2-1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
124958
Zoro #
G305875539
UPC #
-
Country of Origin
Japan

Dimensions

Overall Length
2-1/2 in
Thread Length
0.63 in
Tap Thread Size
M6x1

Details

Features
HSSE-V3% Vanadium Superior performance in stainless steels Up to 35 HRC
Tap Finish
Black Oxide
Number of Flutes
3
Thread Limit
D5
Standards
ISO Metric Coarse
Through Coolant
No
Tap Chamfer
4.5P
Thread Direction
Right Hand
Tap Material
HSSE-V3

Description

HSSE-V3% Vanadium - Superior performance in stainless steels - Up to 35 HRC

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.