Zoro Homepage

M8 x 1.25mm H.S.S. Metric Bottom Hand Taps

  • Mfr # 123489

  • Zoro # G905875427


product price: $11.39
/ea

Key Features

Features
High Speed Steel for hand tapping of through holes in ferrous and non-ferrous alloys.
Thread Length
1-1/8 in
Tap Material
High Speed Steel
Thread Direction
Right Hand
Number of Flutes
4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
123489
Zoro #
G905875427
UPC #
-
Country of Origin
Japan

Dimensions

Thread Length
1-1/8 in
Tap Thread Size
M8x1.25
Overall Length
2-23/32 in

Details

Features
High Speed Steel for hand tapping of through holes in ferrous and non-ferrous alloys.
Tap Material
High Speed Steel
Thread Direction
Right Hand
Number of Flutes
4
Tap Finish
Bright
Through Coolant
No
Thread Limit
D5
Tap Chamfer
Bottoming

Description

High Speed Steel for hand tapping of through holes in ferrous and non-ferrous alloys.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.