
M8 x 1.25mm Metric H.S.S. Roll Form Taps
Mfr # 124770
Zoro # G205875646
product price: $29.35
/eaKey Features
Tap Material
High Speed Steel
Thread Length
0.93 in
Thread Limit
D9
Tap Thread Size
M8x1.25
Thread Direction
Right Hand
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
124770
Zoro #
G205875646
UPC #
-
Country of Origin
Korea, Republic of
Dimensions
Thread Length
0.93 in
Tap Thread Size
M8x1.25
Overall Length
2-23/32 in
Details
Tap Material
High Speed Steel
Thread Limit
D9
Thread Direction
Right Hand
Tap Finish
Bright
Description
Extended life results from tap geometry that allows optimum cutting performance and close control over tapped hole size. Superior wear resistance, heat treated for toughness. - Used for thread forming in copper, brass, aluminum, die castings, leaded steels, low carbon steels and stainless steels - Bright finish - Premium High Speed Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.