Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

M8 x 1.25mm Orange Ring HSSE-V3 Spiral Flute Taps

  • Mfr # 124992

  • Zoro # G805875244


product price: $30.55
/ea

Key Features

Tap Material
HSSE-V3
Features
HSSE-V3% Vanadium Superior performance in stainless steels Up to 35 HRC
Thread Length
0.492 in
Thread Limit
D5
Tap Thread Size
M8x1.25
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
124992
Zoro #
G805875244
UPC #
-
Country of Origin
Japan

Dimensions

Thread Length
0.492 in
Tap Thread Size
M8x1.25
Overall Length
2-23/32 in

Details

Tap Material
HSSE-V3
Features
HSSE-V3% Vanadium Superior performance in stainless steels Up to 35 HRC
Thread Limit
D5
Tap Chamfer
2.5P
Flute Direction
Right
Tap Finish
Black Oxide
Standards
ISO Metric Coarse
Material Application
Stainless Steel
Number of Flutes
3
Through Coolant
No
Thread Direction
Right Hand

Description

HSSE-V3% Vanadium - Superior performance in stainless steels - Up to 35 HRC

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.