
M8 x 1.25mm Orange Ring HSSE-V3 Spiral Point Taps
Mfr # 124959
Zoro # G005875525
product price: $25.69
/eaKey Features
Tap Chamfer
4.5P
Tap Material
HSSE-V3
Tap Thread Size
M8x3
Thread Length
0.748 in
Through Coolant
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
124959
Zoro #
G005875525
UPC #
-
Country of Origin
Japan
Dimensions
Tap Thread Size
M8x3
Thread Length
0.748 in
Overall Length
2-23/32 in
Details
Tap Chamfer
4.5P
Tap Material
HSSE-V3
Through Coolant
No
Standards
ISO Metric Coarse
Thread Direction
Right Hand
Number of Flutes
3
Features
HSSE-V3% Vanadium Superior performance in stainless steels Up to 35 HRC
Tap Finish
Black Oxide
Thread Limit
D5
Description
HSSE-V3% Vanadium - Superior performance in stainless steels - Up to 35 HRC
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.