Zoro Homepage

M8 x 1mm Yellow Ring HSSE-V3 Spiral Flute Taps

  • Mfr # 123659

  • Zoro # G105875258


product price: $21.39
/ea

Key Features

Through Coolant
No
Thread Direction
Right Hand
Number of Flutes
3
Tap Material
HSSE-V3
Thread Length
0.492 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
123659
Zoro #
G105875258
UPC #
-
Country of Origin
Japan

Dimensions

Thread Length
0.492 in
Overall Length
2-23/32 in
Tap Thread Size
M8x1

Details

Through Coolant
No
Thread Direction
Right Hand
Number of Flutes
3
Tap Material
HSSE-V3
Thread Limit
D5
Material Application
Steels &amp, Other Materials Up To 35HRC
Flute Direction
Right
Tap Finish
Black Oxide
Tap Chamfer
2.5P
Standards
ISO Metric Fine

Description

HSSE-V3% Vanadium - Superior performance in hardened tool steels such as 4140, 4340, H13, D2. - Up to 35 HHRC Designed for high-speed tapping applications. Developed to withstand the high stress and high heat associated with high-speed CNC production tapping. Features a unique free-cutting design with a special tempering and geometry which contributes to extra tool life.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.