Zoro Homepage

MCKNL 164D External Turning Toolholder

  • Mfr # 145821

  • Zoro # G807182623


product price: $213.99
/ea
Free Shipping & Returns

Key Features

Hand of Holder
Left Hand
Shank Width (In.)
1 in
Insert Holding Method
Pin &amp, Clamp
Cutting Height
1 in
Head Length
1.25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
145821
Zoro #
G807182623
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Shank Width (In.)
1 in
Cutting Height
1 in
Head Length
1.25 in
Shank Height (In.)
1 in
Overall Length
6 in

Details

Hand of Holder
Left Hand
Insert Holding Method
Pin &amp, Clamp
Rake Angle (Deg.)
-7ยบ
Toolholder Style
MCKNL
Back of Bar to Cutting Edge
1.25 in

Description

Hand of Holder Left Hand Toolholder Style MCKNL Rake Angle 7Deg Shank Width Decimal Inch 1 Shank Height Decimal Inch 1 Overall Length Decimal Inch 6 Insert Compatibility CN 43

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.