Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

MCLNL 124B External Turning Toolholder

  • Mfr # 145745

  • Zoro # G207182728


product price: $208.99
/ea
Free Shipping & Returns

Key Features

Insert Holding Method
Pin &amp, Clamp
Shank Height (In.)
0.75 in
Hand of Holder
Left Hand
Rake Angle (Deg.)
-7ยบ
Shank Width (In.)
0.75 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
145745
Zoro #
G207182728
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Shank Height (In.)
0.75 in
Shank Width (In.)
0.75 in
Cutting Height
0.75 in
Head Length
1.2 in
Overall Length
4.5 in

Details

Insert Holding Method
Pin &amp, Clamp
Hand of Holder
Left Hand
Rake Angle (Deg.)
-7ยบ
Back of Bar to Cutting Edge
1 in
Toolholder Style
MCLNL

Description

Hand of Holder Left Hand Toolholder Style MCLNL Rake Angle 7Deg Shank Width Decimal Inch 075 Shank Height Decimal Inch 075 Overall Length Decimal Inch 45 Insert Compatibility CN 43

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.