
MCLNR 164D External Turning Toolholder
Mfr # 145828
Zoro # G107182699
product price: $233.99
/ea
Free Shipping & Returns
Key Features
Rake Angle (Deg.)
-7ยบ
Shank Width (In.)
1 in
Insert Holding Method
Pin &, Clamp
Shank Height (In.)
1 in
Hand of Holder
Right Hand
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
145828
Zoro #
G107182699
UPC #
-
Country of Origin
Korea, Republic of
Dimensions
Shank Width (In.)
1 in
Shank Height (In.)
1 in
Head Length
1.2 in
Cutting Height
1 in
Overall Length
6 in
Details
Rake Angle (Deg.)
-7ยบ
Insert Holding Method
Pin &, Clamp
Hand of Holder
Right Hand
Toolholder Style
MCLNR
Back of Bar to Cutting Edge
1.25 in
Description
Hand of Holder Right Hand Toolholder Style MCLNR Rake Angle 7Deg Shank Width Decimal Inch 1 Shank Height Decimal Inch 1 Overall Length Decimal Inch 6 Insert Compatibility CN 43
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.