
MCLNR 204D External Turning Toolholder
Mfr # 145838
Zoro # G507182589
product price: $275.99
/ea
Free Shipping & Returns
Key Features
Shank Width (In.)
1.25 in
Insert Holding Method
Pin &, Clamp
Shank Height (In.)
1.25 in
Rake Angle (Deg.)
-7ยบ
Hand of Holder
Right Hand
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
145838
Zoro #
G507182589
UPC #
-
Country of Origin
Korea, Republic of
Dimensions
Shank Width (In.)
1.25 in
Shank Height (In.)
1.25 in
Cutting Height
1.25 in
Overall Length
6 in
Head Length
1.3 in
Details
Insert Holding Method
Pin &, Clamp
Rake Angle (Deg.)
-7ยบ
Hand of Holder
Right Hand
Toolholder Style
MCLNR
Back of Bar to Cutting Edge
1.5 in
Description
Hand of Holder Right Hand Toolholder Style MCLNR Rake Angle 7Deg Shank Width Decimal Inch 125 Shank Height Decimal Inch 125 Overall Length Decimal Inch 6 Insert Compatibility CN 43
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.