
MCRNL 164D External Turning Toolholder
Mfr # 145836
Zoro # G507182695
product price: $240.99
/ea
Free Shipping & Returns
Key Features
Cutting Height
1 in
Shank Width (In.)
1 in
Insert Holding Method
Pin &, Clamp
Shank Height (In.)
1 in
Toolholder Style
MCRNL
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
145836
Zoro #
G507182695
UPC #
-
Country of Origin
Korea, Republic of
Dimensions
Cutting Height
1 in
Shank Width (In.)
1 in
Shank Height (In.)
1 in
Head Length
1.24 in
Overall Length
6 in
Details
Insert Holding Method
Pin &, Clamp
Toolholder Style
MCRNL
Back of Bar to Cutting Edge
1.25 in
Hand of Holder
Left Hand
Rake Angle (Deg.)
-7ยบ
Description
Hand of Holder Left Hand Toolholder Style MCRNL Rake Angle 7Deg Shank Width Decimal Inch 1 Shank Height Decimal Inch 1 Overall Length Decimal Inch 6 Insert Compatibility CN 43
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.