Zoro Homepage

MCRNR 164D External Turning Toolholder

  • Mfr # 145835

  • Zoro # G807182661


product price: $234.99
/ea
Free Shipping & Returns

Key Features

Back of Bar to Cutting Edge
1.25 in
Shank Height (In.)
1 in
Head Length
1.24 in
Toolholder Style
MCRNR
Overall Length
6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
145835
Zoro #
G807182661
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Shank Height (In.)
1 in
Head Length
1.24 in
Overall Length
6 in
Cutting Height
1 in
Shank Width (In.)
1 in

Details

Back of Bar to Cutting Edge
1.25 in
Toolholder Style
MCRNR
Insert Holding Method
Pin &amp, Clamp
Rake Angle (Deg.)
-7ยบ
Hand of Holder
Right Hand

Description

Hand of Holder Right Hand Toolholder Style MCRNR Rake Angle 7Deg Shank Width Decimal Inch 1 Shank Height Decimal Inch 1 Overall Length Decimal Inch 6 Insert Compatibility CN 43

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.