Zoro Homepage

MCRNR 205D External Turning Toolholder

  • Mfr # 145839

  • Zoro # G707182648


product price: $284.99
/ea
Free Shipping & Returns

Key Features

Toolholder Style
MCRNR
Shank Width (In.)
1.25 in
Back of Bar to Cutting Edge
1.5 in
Head Length
1.34 in
Hand of Holder
Right Hand
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
145839
Zoro #
G707182648
UPC #
-
Country of Origin
Poland

Dimensions

Shank Width (In.)
1.25 in
Head Length
1.34 in
Cutting Height
1.25 in
Shank Height (In.)
1.25 in
Overall Length
6 in

Details

Toolholder Style
MCRNR
Back of Bar to Cutting Edge
1.5 in
Hand of Holder
Right Hand
Rake Angle (Deg.)
-7ยบ
Insert Holding Method
Pin &amp, Clamp

Description

Hand of Holder Right Hand Toolholder Style MCRNR Rake Angle 7Deg Shank Width Decimal Inch 125 Shank Height Decimal Inch 125 Overall Length Decimal Inch 6 Insert Compatibility CN 54

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.