Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

MDJNR 124B External Turning Toolholder

  • Mfr # 146328

  • Zoro # G407182740


product price: $202.99
/ea
Free Shipping & Returns

Key Features

Toolholder Style
MDJNR
Cutting Height
0.75 in
Rake Angle (Deg.)
-7ยบ
Hand of Holder
Right Hand
Shank Height (In.)
0.75 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
146328
Zoro #
G407182740
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Cutting Height
0.75 in
Shank Height (In.)
0.75 in
Head Length
1.2 in
Shank Width (In.)
0.75 in
Overall Length
4.5 in

Details

Toolholder Style
MDJNR
Rake Angle (Deg.)
-7ยบ
Hand of Holder
Right Hand
Insert Holding Method
Pin &amp, Clamp
Back of Bar to Cutting Edge
1 in

Description

Hand of Holder Right Hand Toolholder Style MDJNR Rake Angle 7Deg Shank Width Decimal Inch 075 Shank Height Decimal Inch 075 Overall Length Decimal Inch 45 Insert Compatibility DN 43

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.