Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

MDJNR 164D External Turning Toolholder

  • Mfr # 145845

  • Zoro # G807182739


product price: $257.99
/ea
Free Shipping & Returns

Key Features

Shank Height (In.)
1 in
Hand of Holder
Right Hand
Rake Angle (Deg.)
-7ยบ
Back of Bar to Cutting Edge
1.25 in
Head Length
1.25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
145845
Zoro #
G807182739
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Shank Height (In.)
1 in
Head Length
1.25 in
Overall Length
6 in
Cutting Height
1 in
Shank Width (In.)
1 in

Details

Hand of Holder
Right Hand
Rake Angle (Deg.)
-7ยบ
Back of Bar to Cutting Edge
1.25 in
Toolholder Style
MDJNR
Insert Holding Method
Pin &amp, Clamp

Description

Hand of Holder Right Hand Toolholder Style MDJNR Rake Angle 7Deg Shank Width Decimal Inch 1 Shank Height Decimal Inch 1 Overall Length Decimal Inch 6 Insert Compatibility DN 43

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.