MGEHL 123T03 075 x 075 x 49 Multi Turning Grooving External Holder

  • Mfr # 148065

  • Zoro # G207184050


product price: $223.99
/ea
Free Shipping & Returns

Key Features

Toolholder Style
MGEHL
Insert Holding Method
Clamp
Hand of Holder
Left Hand
Shank Height (In.)
0.75 in
Maximum Depth of Cut
0.39 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
148065
Zoro #
G207184050
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Shank Height (In.)
0.75 in
Maximum Depth of Cut
0.39 in
Minimum Groove Width
0.118 in
Overall Length
4.921 in
Shank Width/Diameter
0.75 in

Details

Toolholder Style
MGEHL
Insert Holding Method
Clamp
Hand of Holder
Left Hand
Back Of Holder To Cutting Edge
0.764 in
Application
External
Through Coolant
No

Description

Internal or External External Hand of Holder Left Hand Maximum Depth of Cut Decimal Inch 039 Minimum Groove Width Decimal Inch 0118 Overall Length Decimal Inch 4921 Toolholder Style MGEHL Insert Compatibility MGMN300M, MRMN300M Shank Height Decimal Inch 075 Shank WidthDiameter Decimal Inch 075 Through Coolant No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.