
MGEHR 163 1 x 1 x 59 Multi Turning Grooving External Holder
Mfr # 148066
Zoro # G907184046
product price: $241.99
/ea
Free Shipping & Returns
Key Features
Shank Height (In.)
1 in
Insert Holding Method
Clamp
Hand of Holder
Right Hand
Through Coolant
No
Toolholder Style
MGEHR
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
148066
Zoro #
G907184046
UPC #
-
Country of Origin
Korea, Republic of
Dimensions
Shank Height (In.)
1 in
Maximum Depth of Cut
0.7 in
Shank Width/Diameter
1 in
Minimum Groove Width
0.118 in
Overall Length
5.906 in
Details
Insert Holding Method
Clamp
Hand of Holder
Right Hand
Through Coolant
No
Toolholder Style
MGEHR
Back Of Holder To Cutting Edge
1.014 in
Application
External
Description
Internal or External External Hand of Holder Right Hand Maximum Depth of Cut Decimal Inch 07 Minimum Groove Width Decimal Inch 0118 Overall Length Decimal Inch 5906 Toolholder Style MGEHR Insert Compatibility MGMN300M, MRMN300M Shank Height Decimal Inch 1 Shank WidthDiameter Decimal Inch 1 Through Coolant No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.