Zoro Homepage

MGEHR 164 1 x 1 x 59 Multi Turning Grooving External Holder

  • Mfr # 148074

  • Zoro # G307184073


product price: $219.99
/ea
Free Shipping & Returns

Key Features

Shank Width/Diameter
1 in
Through Coolant
No
Maximum Depth of Cut
0.7 in
Hand of Holder
Right Hand
Minimum Groove Width
0.157 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
148074
Zoro #
G307184073
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Shank Width/Diameter
1 in
Maximum Depth of Cut
0.7 in
Minimum Groove Width
0.157 in
Shank Height (In.)
1 in
Overall Length
5.906 in

Details

Through Coolant
No
Hand of Holder
Right Hand
Application
External
Back Of Holder To Cutting Edge
1.016 in
Insert Holding Method
Clamp
Toolholder Style
MGEHR

Description

Internal or External External Hand of Holder Right Hand Maximum Depth of Cut Decimal Inch 07 Minimum Groove Width Decimal Inch 0157 Overall Length Decimal Inch 5906 Toolholder Style MGEHR Insert Compatibility MGMN400M, MRMN400M Shank Height Decimal Inch 1 Shank WidthDiameter Decimal Inch 1 Through Coolant No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.