
MGEUL 164 1 x 1 x 59 Multi Turning Grooving External Holder
Mfr # 148112
Zoro # G207184029
product price: $203.99
/ea
Free Shipping & Returns
Key Features
Shank Width/Diameter
1 in
Maximum Depth of Cut
0.21 in
Back Of Holder To Cutting Edge
1.217 in
Hand of Holder
Left Hand
Insert Holding Method
Clamp
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
148112
Zoro #
G207184029
UPC #
-
Country of Origin
Korea, Republic of
Dimensions
Shank Width/Diameter
1 in
Maximum Depth of Cut
0.21 in
Shank Height (In.)
1 in
Overall Length
5.906 in
Minimum Groove Width
0.157 in
Details
Back Of Holder To Cutting Edge
1.217 in
Hand of Holder
Left Hand
Insert Holding Method
Clamp
Through Coolant
No
Toolholder Style
MGEUL
Application
External
Description
Internal or External External Hand of Holder Left Hand Maximum Depth of Cut Decimal Inch 021 Minimum Groove Width Decimal Inch 0157 Overall Length Decimal Inch 5906 Toolholder Style MGEUL Insert Compatibility MRMN400M Shank Height Decimal Inch 1 Shank WidthDiameter Decimal Inch 1 Through Coolant No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.