Zoro Homepage

MGEUR 164 1 x 1 x 59 Multi Turning Grooving External Holder

  • Mfr # 148111

  • Zoro # G907184152


product price: $228.99
/ea
Free Shipping & Returns

Key Features

Maximum Depth of Cut
0.21 in
Hand of Holder
Right Hand
Shank Height (In.)
1 in
Through Coolant
No
Minimum Groove Width
0.157 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
148111
Zoro #
G907184152
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Maximum Depth of Cut
0.21 in
Shank Height (In.)
1 in
Minimum Groove Width
0.157 in
Overall Length
5.906 in
Shank Width/Diameter
1 in

Details

Hand of Holder
Right Hand
Through Coolant
No
Toolholder Style
MGEUR
Insert Holding Method
Clamp
Back Of Holder To Cutting Edge
1.217 in
Application
External

Description

Internal or External External Hand of Holder Right Hand Maximum Depth of Cut Decimal Inch 021 Minimum Groove Width Decimal Inch 0157 Overall Length Decimal Inch 5906 Toolholder Style MGEUR Insert Compatibility MRMN400M Shank Height Decimal Inch 1 Shank WidthDiameter Decimal Inch 1 Through Coolant No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.