MGEUR 168A 1 x 1 x 59 Multi Turning Grooving External Holder For Aluminum

  • Mfr # 148129

  • Zoro # G107184020


product price:  $203.99
/ea
Free Shipping & Returns

Key Features

Back Of Holder To Cutting Edge
1.354 in
Application
External
Hand of Holder
Right Hand
Minimum Groove Width
0.315 in
Through Coolant
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
148129
Zoro #
G107184020
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Minimum Groove Width
0.315 in
Maximum Depth of Cut
0.35 in
Shank Width/Diameter
1 in
Overall Length
5.906 in
Shank Height (In.)
1 in

Details

Back Of Holder To Cutting Edge
1.354 in
Application
External
Hand of Holder
Right Hand
Through Coolant
No
Insert Holding Method
Clamp
Toolholder Style
MGEUR

Description

Internal or External External Hand of Holder Right Hand Maximum Depth of Cut Decimal Inch 035 Minimum Groove Width Decimal Inch 0315 Overall Length Decimal Inch 5906 Toolholder Style MGEUR Insert Compatibility MRGN800A Shank Height Decimal Inch 1 Shank WidthDiameter Decimal Inch 1 Through Coolant No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.