Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Sowa MGEVL 163 1 x 1 x 59 Multi Turning Grooving External Holder 148273

MGEVL 163 1 x 1 x 59 Multi Turning Grooving External Holder (Discontinued)

  • Mfr # 148273
  • Zoro # G307184066
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
148273
Zoro #
G307184066
UPC #
-
Country of Origin
Korea, Republic of

Description

Internal or External External Hand of Holder Left Hand Maximum Depth of Cut Decimal Inch 021 Minimum Groove Width Decimal Inch 0118 Overall Length Decimal Inch 5906 Toolholder Style MGEVL Insert Compatibility MGMN300M, MRMN300M Shank Height Decimal Inch 1 Shank WidthDiameter Decimal Inch 1 Through Coolant No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.