Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Sowa MGEVR 122 075 x 075 x 49 Multi Turning Grooving External Holder 148266

MGEVR 122 075 x 075 x 49 Multi Turning Grooving External Holder (Discontinued)

  • Mfr # 148266
  • Zoro # G507184101
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
148266
Zoro #
G507184101
UPC #
-
Country of Origin
Korea, Republic of

Description

Internal or External External Hand of Holder Right Hand Maximum Depth of Cut Decimal Inch 011 Minimum Groove Width Decimal Inch 0079 Overall Length Decimal Inch 4921 Toolholder Style MGEVR Insert Compatibility MGMN200G Shank Height Decimal Inch 075 Shank WidthDiameter Decimal Inch 075 Through Coolant No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.