Zoro Homepage

MGIVL 20163 1 Dia x 79 Multi Turning Grooving Internal Holder

  • Mfr # 148237

  • Zoro # G607183998


product price: $279.99
/ea
Free Shipping & Returns

Key Features

Hand of Holder
Left Hand
Toolholder Style
MGIVL
Application
Internal
Maximum Depth of Cut
0.23 in
Overall Length
7.874 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
148237
Zoro #
G607183998
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Maximum Depth of Cut
0.23 in
Overall Length
7.874 in
Minimum Groove Width
0.118 in
Head Length
1.772 in
Shank Width (In.)
0.92 in
Shank Width/Diameter
1 in

Details

Hand of Holder
Left Hand
Toolholder Style
MGIVL
Application
Internal
Center to Cutting Edge
0.744 in
Through Coolant
Yes
Insert Holding Method
Clamp

Description

Internal or External Internal Hand of Holder Left Hand Maximum Depth of Cut Decimal Inch 023 Minimum Groove Width Decimal Inch 0118 Overall Length Decimal Inch 7874 Toolholder Style MGIVL Insert Compatibility MGMN300M Shank WidthDiameter Decimal Inch 1 Through Coolant Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.